- T-Bolt Hose Clamp
- 300 Series Stainless Steel
- 3.250 to 3.563 Hose O.D. Range
- 7/8" Band Width
| Style | Style HSTBC |
| Component Material | 300 Series Stainless Steel Bolt |
| Bolt/Screw Material | Stainless Steel 300 |
| Hose O.D. Range | 3.250 to 3.563 |
| Type | Heavy Duty T-Bolt Clamp |
| Torque | 180 in lb |
| Width | 7/8 in |
| Thickness Specification | 0.0400 in |
| Bolt Screw Material | Stainless Steel |
| Thickness | 0.04 in |
| Material | 300 Series Stainless Steel |
| Weight | 0.33 LB |
-
Prop 65


