- Dust Cap
- 3/8" Body Size
- Rubber
| Body Size | 3/8 in |
| Size | 3/8 in |
| Component | Dust Cap |
| Series | DQC HT-Series |
| Interchange | Flush Face |
| Material | Nitrile |
| Weight | 0.03 LB |
-
Prop 65
| Body Size | 3/8 in |
| Size | 3/8 in |
| Component | Dust Cap |
| Series | DQC HT-Series |
| Interchange | Flush Face |
| Material | Nitrile |
| Weight | 0.03 LB |
Prop 65