- 3/8" Body Size Nipple w/ 3/8" Female NPTF
- Steel
features
- High flow performance compact profile
- Easily rebuildable High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal.
| Thread | Female NPTF |
| Series | DQC HT-Series |
| Length | 2.48 in, 63 mm |
| Body Size | 3/8 in |
| Body Material | Steel |
| Material | Steel |
| Pressure Rating | See Product Details |
| Component | Nipple |
| Thread Size | 3/8-18 |
| Connection Type | Female NPTF |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Size | 3/8 in |
| Connection Size | 3/8 |
| Interchange | Flush Face |
| Hex Size | 1 in |
| Included | HT-Series Flushface Seal Kit |
| Operating Pressure [Max] | 5,000.0 psi |
| Weight | 0.32 LB |
-
Prop 65


