features
- High flow performance compact profile
- Easily rebuildable High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal.
| Body Material | Steel |
| Length | 2.73 in, 71.9 mm |
| Hex Size | 1 5/16 in |
| O.D. [Max] | 1.44 in, 36.6 mm |
| Material | Steel |
| Series | DQC HT-Series |
| Component | Nipple |
| Body Size | 1/2 in |
| Connection | Female Pipe Thread |
| Included | HT-Series Flushface Seal Kit |
| Interchange | Flush Face |
| Thread Size | 3/4-14 |
| Pressure Rating | See Product Details |
| Size | 1/2 in |
| Thread | Female NPTF |
| Weight | 0.53 LB |
-
Prop 65


