features
- High flow performance compact profile
- Easily rebuildable High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal.
compliances
- 0
| Series | DQC HT-Series |
| Length | 2.88 in, 73.2 mm |
| Component | Nipple |
| Included | HT-Series Flushface Seal Kit |
| Body Material | Steel |
| Thread Size | 3/4-14 |
| Material | Steel |
| Body Size | 5/8 in |
| Interchange | Flush Face |
| Size | 5/8 in |
| Connection | Female Pipe Thread |
| Thread | Female BSPP |
| Pressure Rating | See Product Details |
| Hex Size | 1 1/2 in |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Weight | 0.95 LB |
-
Prop 65


