- Dust Cap
- 5/8" Body Size
- Rubber
| Interchange | Flush Face |
| Series | DQC HT-Series |
| Component | Dust Cap |
| Size | 5/8 in |
| Material | Nitrile |
| Body Size | 5/8 in |
| Weight | 0.06 LB |
-
Prop 65
| Interchange | Flush Face |
| Series | DQC HT-Series |
| Component | Dust Cap |
| Size | 5/8 in |
| Material | Nitrile |
| Body Size | 5/8 in |
| Weight | 0.06 LB |
Prop 65