- Dust Cap
- 1" Body Size
- Rubber
| Material | Nitrile |
| Series | DQC HT-Series |
| Component | Dust Cap |
| Interchange | Flush Face |
| Body Size | 1 in |
| Size | 1 in |
| Weight | 0.1 LB |
-
Prop 65
| Material | Nitrile |
| Series | DQC HT-Series |
| Component | Dust Cap |
| Interchange | Flush Face |
| Body Size | 1 in |
| Size | 1 in |
| Weight | 0.1 LB |
Prop 65