- T-Bolt Hose Clamp
- 300 Series Stainless Steel
- 2.125 to 2.438 Hose O.D. Range
- 7/8" Band Width
| Component Material | Carbon Steel bolt |
| Thickness Specification | 0.0400 in |
| Bolt/Screw Material | Carbon Steel |
| Torque | 240 in lb |
| Bolt Screw Material | Steel |
| Hose O.D. Range | 2.125 to 2.438 |
| Style | Style HTBC |
| Width | 7/8 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.04 in |
| Type | Heavy Duty T-Bolt Clamp |
| Weight | 0.275 LB |
-
Prop 65


