- Spanner Wrench
- 7 1/2 in Long
- Aluminum Material
features
- Designed for use on 3/4" and 1" booster hose couplings
| Length | 7 1/2 in |
| Material | AL-MAG 35 |
| Weight | 1.16 LB |
-
Prop 65
| Length | 7 1/2 in |
| Material | AL-MAG 35 |
| Weight | 1.16 LB |
Prop 65