- 4 in Size
- Forged Steel Material
features
- Long lasting and dependable
| Style | Figure 100 |
| Material | Forged Steel |
| Operating Pressure [Max] | 1000 PSI CWP |
| Size | 4 in |
| Weight | 7.7 LB |
| Style | Figure 100 |
| Material | Forged Steel |
| Operating Pressure [Max] | 1000 PSI CWP |
| Size | 4 in |
| Weight | 7.7 LB |