Skip to content Skip to navigation menu
Forged Steel 8 in One-Piece Hammer Union Nut

HU100800N

Forged Steel 8 in One-Piece Hammer Union Nut
Item #110879205
  • 8 in Size
  • Forged Steel Material
Forged Steel 8 in One-Piece Hammer Union Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Size
  • Forged Steel Material

features

  • Long lasting and dependable
Material Forged Steel
Size 8 in
Style Figure 100
Operating Pressure [Max] 1000 PSI CWP
Weight 21.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison