- 3 in Size
- Forged Steel Material
features
- Long lasting and dependable
| Operating Pressure [Max] | 2000 PSI CWP |
| Size | 3 in |
| Material | Forged Steel |
| Style | Figure 200/206 |
| Weight | 7.5 LB |
| Operating Pressure [Max] | 2000 PSI CWP |
| Size | 3 in |
| Material | Forged Steel |
| Style | Figure 200/206 |
| Weight | 7.5 LB |