- Reinforced Hose
- Rubber Material
| Hose Application | Garden Hose |
| Size | 3/4 x 50 in |
| Temperature Range [Max] | 200 °F |
| Hose Length | 50 ft |
| Hose I.D. | 3/4 in |
| Color | Red |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 400 PSI |
| Material | Rubber |
| Pressure | 130 psi |
| Weight | 13.6 LB |
-
Prop 65


