- Reinforced Hose
- Rubber Material
| Hose I.D. | 5/8 in |
| Operating Pressure [Max] | 400 PSI |
| Pressure | 130 psi |
| Temperature Range [Max] | 200 °F |
| Size | 5/8 x 50 in |
| Color | Red |
| Material | Rubber |
| Hose Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Hose Application | Garden Hose |
| Weight | 9.55 LB |
-
Prop 65


