- Plated Iron Material
features
- Stems have a collar behind the hex to engage fingers
| Type | Hose Stem |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPTF Threaded End |
| Finish | Plated |
| Thread Type | NPTF |
| Style | Hydraulic Hose |
| End Type | Hose Stem x Male |
| Male Thread | NPTF |
| Shape | Stem |
| Male Thread Size | 1 1/4 in |
| Size Designation | 1 1/4 in |
| Material | Plated Iron |
| Weight | 1.085 LB |
-
Prop 65


