- Plated Iron Material
features
- Stems have a collar behind the hex to engage fingers
| Male Thread | NPTF |
| End Type | Hose Stem x Male |
| Male Thread Size | 2 in |
| Material | Plated Iron |
| Connection Type | Male/Male |
| Shape | Stem |
| Type | Adapter |
| Weight | 2.76 LB |
-
Prop 65


