- Plated Steel Material
features
- Stems have a collar behind the hex to engage fingers
| Finish | Plated |
| Style | Hydraulic Hose |
| End Type | Hose Stem x Male |
| Male Thread | NPTF |
| Manufacturer Name | Dixon Valve |
| Male Thread Size | 1 in |
| Connection Type | Hose Shank x NPTF Threaded End |
| Size Designation | 1 in |
| Thread Type | NPTF |
| Shape | Stem |
| Type | Hose Stem |
| Material | Plated Steel |
| Weight | 0.61 LB |
-
Prop 65


