- Malleable Iron - Plated Female Coupler X Male NPT
- Size 4"
- Boss-Lock Type
| Fitting Description | Straight |
| Operating Pressure [Max] | 100 PSI, 6.9 Bar |
| End Type | Male NPT |
| Seal | Nitrile Rubber |
| Size Designation | 4 in |
| Type | Boss-Lock |
| Material | Plated Malleable Iron |
| Size | 4 in |
| Weight | 5.62 LB |
-
Prop 65


