- Tubing
- 1/2" Tube O.D
- 1/4" Tube I.D.
- 300' Long
- 142 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Tube OD | 1/2 in |
| Operating Pressure | 142 psi |
| Material | PVC |
| Tube O.D. | 1/2 in |
| Length | 300 ft |
| Operating Pressure [Max] | 142 PSI |
| Color | Clear |
| Temperature Range [Max] | 149 °F |
| Tube I.D. | 1/4 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | 14 °F |
| Weight | 22.44 LB |
-
Prop 65


