- Tubing
- 1 1/16" Tube O.D
- 3/4" Tube I.D.
- 300' Long
- 71 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Tube I.D. | 3/4 in |
| Operating Pressure | 71 psi |
| Temperature Range [Min] | 14 °F |
| Tube O.D. | 1 1/16 in |
| Operating Pressure [Max] | 71 PSI |
| Material | PVC |
| Inch/Metric | Inch |
| Length | 300 ft |
| Tube OD | 1 1/16 in |
| Color | Clear |
| Temperature Range [Max] | 149 °F |
| Weight | 79.95 LB |
-
Prop 65


