- Tubing
- 1 5/16" Tube O.D
- 1" Tube I.D.
- 200' Long
- 71 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Tube I.D. | 1 in |
| Tube OD | 1 5/16 in |
| Tube O.D. | 1 5/16 in |
| Temperature Range [Max] | 149 °F |
| Temperature Range [Min] | 14 °F |
| Operating Pressure [Max] | 71 PSI |
| Material | PVC |
| Color | Clear |
| Inch/Metric | Inch |
| Length | 200 ft |
| Operating Pressure | 71 psi |
| Weight | 61.69 LB |
-
Prop 65


