- Carbon Steel Material
- 1 1/2 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Blow-out proof stem
- Adjustable packing gland
- Standard port
| Size | 1 1/2 in |
| Saturated Steam | 150 PSI |
| Steam Pressure Rang [Max] | 150 PSI |
| Thread | Female NPT x Female NPT |
| Steam Pressure Rang [Min] | 100 PSI |
| Seat | RPTFE |
| Connection | Female NPT |
| Pressure Rating | 1500 PSI |
| Material | Carbon Steel |
| Weight | 3.52 LB |
-
Prop 65


