- Carbon Steel Material
- 1/4 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Blow-out proof stemAdjustable packing glandFull port
| Inlet Type | Female Thread |
| Pressure Rating | 2000 PSI |
| Body Material | Carbon Steel |
| Connection Type | Female/Female |
| Operating Pressure | 2000 psi |
| Designated Fluid | Air, Oil, Water, Gas |
| Thread | Female NPT x Female NPT |
| Outlet Size | 0.25 in |
| Material | Carbon Steel |
| Connection | Female NPT |
| Seat | RPTFE |
| Saturated Steam | 150 PSI |
| Type | Ball |
| Outlet Type | NPT |
| Steam Pressure Rang [Min] | 100 PSI |
| Steam Pressure Rang [Max] | 150 PSI |
| Opening Type | Lever |
| Ball Material | Carbon Steel |
| Inlet Size | 1/4 in NPT |
| Size | 1/4 in |
| Weight | 0.64 LB |
-
Prop 65


