- Carbon Steel Material
- 3/8 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Blow-out proof stemAdjustable packing glandFull port
| Steam Pressure Rang [Max] | 150 PSI |
| Pressure Rating | 2000 PSI |
| Size | 3/8 in |
| Steam Pressure Rang [Min] | 100 PSI |
| Saturated Steam | 150 PSI |
| Material | Carbon Steel |
| Seat | RPTFE |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Weight | 0.6 LB |
-
Prop 65


