- Tubing
- 5/8" Tube O.D.
- 100' Long
- Clear PVC
- 35 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Color | Clear |
| Tube O.D. | 5/8 in |
| Tube I.D. | 1/2 in |
| Inch/Metric | Inch |
| Material | PVC |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 149 °F |
| Operating Pressure | 35 psi |
| Tube OD | 5/8 in |
| Length | 100 ft |
| Operating Pressure [Max] | 35 PSI |
| Weight | 5.8 LB |
-
Prop 65


