- Tubing
- 1 1/4" Tube O.D.
- 100' Long
- Clear PVC
- 30 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Length | 100 ft |
| Tube I.D. | 1 in |
| Operating Pressure | 30 psi |
| Color | Clear |
| Inch/Metric | Inch |
| Material | PVC |
| Tube OD | 1 1/4 in |
| Temperature Range [Min] | 14 °F |
| Operating Pressure [Max] | 30 PSI |
| Temperature Range [Max] | 149 °F |
| Tube O.D. | 1 1/4 in |
| Weight | 22.9 LB |
-
Prop 65


