Skip to content Skip to navigation menu
Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule

IXF24-2

Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule
Item #103554867
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter
Plated Carbon Steel 1 1/2 in Internal Expansion Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plated Carbon Steel Material
  • 1 1/2 in Hose Inside Diameter

applications

  • Recommended for concrete placement grout and plaster food dairy pharmaceutical as well as other applications where increased flow capacity is important Contact Dixon for additional application and working pressure information.

features

  • Internally expanded couplings are essential when maximum flow of media is important Reduces turbulence through hose
  • Excellent sealing and retention characteristics
  • Outperforms band clamps
  • Easy and consistent installation
Material Plated Carbon Steel
Type Internal Expansion Ferrule
Hose I.D. 1 1/2 in
Ferrule I.D. 2 1/16 in
Hose O.D. Range 2 in to 2 1/16 in
Weight 0.57 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison