- Plated Carbon Steel Material
- 4 in Hose Inside Diameter
applications
- Recommended for concrete placement grout and plaster food dairy pharmaceutical as well as other applications where increased flow capacity is important Contact Dixon for additional application and working pressure information.
features
- Internally expanded couplings are essential when maximum flow of media is important Reduces turbulence through hose
- Excellent sealing and retention characteristics
- Outperforms band clamps
- Easy and consistent installation
| Type | Internal Expansion Ferrule |
| Hose O.D. Range | 4 9/16 in to 4 5/8 in |
| Ferrule I.D. | 4 5/8 in |
| Hose I.D. | 4 in |
| Material | Plated Carbon Steel |
| Weight | 4.46 LB |

