Dixon Valve & Coupling
IXHCG150
Clamp Gasket for IXH Raised End (California Style) Stems
Item #103563611
-
Prop 65
- Gasket
- 1 1/2" Diameter
- Buna-N
- Used With IXH Raised End (California Style) Stems
| Material | Buna-N |
| Type | Gasket |
| Used With | IXH Raised End (California Style) Stems |
| Dia. | 1.5 in |
| Weight | 0.068 LB |
-
Prop 65

