Dixon Valve & Coupling
IXHCG200
Clamp Gasket for IXH Raised End (California Style) Stems
Item #103564632
-
Prop 65
- Gasket
- 2" Diameter
- Buna-N
- Used With IXH Raised End (California Style) Stems
| Type | Gasket |
| Material | Buna-N |
| Dia. | 2 in |
| Used With | IXH Raised End (California Style) Stems |
| Weight | 0.109 LB |
-
Prop 65

