Dixon Valve & Coupling
IXHCG250
Clamp Gasket for IXH Raised End (California Style) Stems
Item #103564631
-
Prop 65
- Gasket
- 2 1/2" Diameter
- Buna-N
- Used With IXH Raised End (California Style) Stems
| Dia. | 2.5 in |
| Type | Gasket |
| Used With | IXH Raised End (California Style) Stems |
| Material | Buna-N |
| Weight | 0.117 LB |
-
Prop 65

