Dixon Valve & Coupling
IXHCG400
Clamp Gasket for IXH Raised End (California Style) Stems
Item #103563297
-
Prop 65
- Gasket
- 4" Diameter
- Buna-N
- Used With IXH Raised End (California Style) Stems
| Used With | IXH Raised End (California Style) Stems |
| Material | Buna-N |
| Type | Gasket |
| Dia. | 4 in |
| Weight | 0.25 LB |
-
Prop 65

