Dixon Valve & Coupling
IXHCG500
Clamp Gasket for IXH Raised End (California Style) Stems
Item #104559392
-
Prop 65
- Gasket
- 5" Diameter
- Buna-N
- Used With IXH Raised End (California Style) Stems
| Dia. | 5 in |
| Type | Gasket |
| Used With | IXH Raised End (California Style) Stems |
| Material | Buna-N |
| Weight | 0.324 LB |
-
Prop 65

