Skip to content Skip to navigation menu
Internal Expansion Carbon Steel 4 in Male Pipe Threaded End Stem

IXM64

Internal Expansion Carbon Steel 4 in Male Pipe Threaded End Stem
Item #103532394
  • 4 in Size
  • Carbon Steel Material
Internal Expansion Carbon Steel 4 in Male Pipe Threaded End Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 in Size
  • Carbon Steel Material

applications

  • Recommended for concrete placement grout and plaster food dairy pharmaceutical as well as other applications where increased flow capacity is important Contact Dixon for additional application and working pressure information.

features

  • Internally expanded couplings are essential when maximum flow of media is important.Reduces turbulence through hoseExcellent sealing and retention characteristicsOutperforms band clampsEasy and consistent installation
Operating Pressure [Max] 500 PSI*
Size 4 in, 100 mm
Material Carbon Steel
Connection Type Hose Shank x NPT Threaded End
Type Internal Expansion Stems
Size Designation 4 in
Thread Type NPT
Weight 5.36 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison