Dixon Valve & Coupling
IXMS32
Internal Expansion (IX) Sanitary Stainless Steel 2 in Male NPT Stem
Item #103532458
-
Prop 65
- 2 in Size
- 304 Stainless Steel Material
applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Connection | Stem |
| Connection Type | Hose Shank x NPT Threaded End |
| Size | 2 in |
| Size Designation | 2 in |
| Shape | Stem |
| Type | Internal Expansion |
| Thread Type | NPT |
| Material | 304 Stainless Steel |
| Style | Internal Expansion |
| Weight | 1.21 LB |
-
Prop 65

