Dixon Valve & Coupling
IXPE32-3A
Stainless Steel CIP Internal Expansion (IX) Sanitary Style Tube Weld End Stem
Item #102878290
-
Prop 65
- 304 Stainless Steel Material
applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Shape | Stem |
| Size | 2 in |
| Type | Internal Expansion |
| Style | Internal Expansion |
| Material | 304 Stainless Steel |
| Connection | Stem |
| Weight | 1.98 LB |
-
Prop 65

