Dixon Valve & Coupling
IXSE24
304 Stainless Steel 1 1/2 in Internal Expansion Sanitary Style Clamp End Stem
Item #103532791
-
Prop 65
- 1 1/2 in Size
- 304 Stainless Steel Material
- Internal Expansion Type
- Stem Shape
applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Type | Internal Expansion |
| Shape | Stem |
| Style | Internal Expansion |
| Material | 304 Stainless Steel |
| Size | 1 1/2 in |
| Connection | Stem |
| Weight | 0.52 LB |
-
Prop 65

