Dixon Valve & Coupling
IXSE40
304 Stainless Steel 2 1/2 in Internal Expansion Sanitary Style Clamp End Stem
Item #103532792
-
Prop 65
- 2 1/2 in Size
- 304 Stainless Steel Material
- Internal Expansion Type
- Stem Shape
applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Type | Internal Expansion |
| Size | 2 1/2 in |
| Connection | Stem |
| Style | Internal Expansion |
| Material | 304 Stainless Steel |
| Shape | Stem |
| Weight | 1.365 LB |
-
Prop 65

