Dixon Valve & Coupling
IXSE48-3A
304 Stainless Steel 3 in CIP Internal Expansion Sanitary Style Clamp End Stem
Item #103610791
-
Prop 65
- 3 in Size
- 304 Stainless Steel Material
- Internal Expansion Type
- Stem Shape
applications
- Flow Chief Sanitary Fittings are used in the food dairy and beverage industries recommended where increased flow capacity is important.
| Style | Internal Expansion |
| Connection | Stem |
| Size | 3 in |
| Shape | Stem |
| Type | Internal Expansion |
| Material | 304 Stainless Steel |
| Weight | 3.25 LB |
-
Prop 65

