Skip to content Skip to navigation menu
Internal Expansion Carbon Steel 1 1/2 in Grooved End Stem

IXV24

Internal Expansion Carbon Steel 1 1/2 in Grooved End Stem
Item #103555022
  • 1 1/2 in Size
  • Carbon Steel Material
Internal Expansion Carbon Steel 1 1/2 in Grooved End Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2 in Size
  • Carbon Steel Material

applications

  • Recommended for concrete placement grout and plaster food dairy pharmaceutical as well as other applications where increased flow capacity is important Contact Dixon for additional application and working pressure information.

features

  • Outperforms band clamps
  • Easy and consistent installation
  • Internally expanded couplings are essential when maximum flow of media is important Reduces turbulence through hose
  • Excellent sealing and retention characteristics
Material Carbon Steel
Size 1 1/2 in, 40 mm
Operating Pressure [Max] 800 PSI
Weight 0.845 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison