Recommended for concrete placement grout and plaster food dairy pharmaceutical as well as other applications where increased flow capacity is important Contact Dixon for additional application and working pressure information.
features
Easy and consistent installation
Internally expanded couplings are essential when maximum flow of media is important Reduces turbulence through hose
Excellent sealing and retention characteristics
Outperforms band clamps
Material
Carbon Steel
Size
2 1/2 in, 65 mm
Operating Pressure [Max]
600 PSI
Weight
1.774 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back