Skip to content Skip to navigation menu
Dixon Valve & CouplingJ125

J125

Brass 4 1/2 in Sash Chain
Item #103531115
  • Brass Material
  • 4 1/2 in Size
Dixon Valve & CouplingJ125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Material
  • 4 1/2 in Size
Size 4 1/2 in, 115 mm
Material Brass
Weight 0.03 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison