Dixon Valve & Coupling
J2B3
Pneumatic Standard Steel DQC J-Series Automotive Hose Barb Plug
Item #101946922
-
Prop 65
- 1/4 in Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Hose OD | N/A |
| Connection | Hose Barb |
| Connection Type | Push-On Barb |
| O.D. [Max] | 0.86 in, 21.8 mm |
| Body Size | 1/4 in |
| Body Material | Steel |
| Burst Pressure [Min] | 3380 psi |
| Series | DQC J-Series |
| Material | Steel |
| Length | 2.09 in, 53.1 mm |
| Interchange | Automotive Interchange |
| Connection Size | 3/8 |
| Temperature Range [Min] | -40 °F |
| Size | 1/4 in |
| Component | Plug |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Operating Pressure [Max] | 500 psi |
| Weight | 0.05 LB |
-
Prop 65

