Dixon Valve & Coupling
J2F1
Pneumatic Standard Steel DQC J-Series Automotive Threaded Plug
Item #101940239
-
Prop 65
- 1/4 in Size
- NPTF Thread
- 1/8 in Thread Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Body Size | 1/4 in |
| Component | Plug |
| Interchange | Automotive Interchange |
| Pipe Thread | NPT / NPTF |
| Body Material | Steel |
| Hex Size | 9/16 in |
| Size | 1/4 in |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Length | 1.34 in, 34 mm |
| Operating Pressure [Max] | 500 psi |
| Connection Size | 1/8 |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 3380 psi |
| Connection | Female Pipe Thread |
| Thread Size | 1/8 in |
| Connection Type | Female NPT |
| Material | Steel |
| Series | DQC J-Series |
| Thread | NPTF |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Hose OD | N/A |
| Weight | 0.05 LB |
-
Prop 65

