- 1/4 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Connection | Female Pipe Thread |
| Material | Steel |
| Length | 1.56 in, 39.6 mm |
| Pressure Rating | See Product Details |
| Series | DQC J-Series |
| Interchange | Automotive Interchange |
| Thread Size | 1/4 in |
| Hex Size | 11/16 in |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Size | 1/4 in |
| Thread | NPTF |
| Weight | 0.076 LB |

