Dixon Valve & Coupling
J2M1
Pneumatic Standard Steel DQC J-Series Automotive Threaded Plug
Item #101936201
-
Prop 65
- 1/4 in Size
- NPTF Thread
- 1/8 in Thread Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Material | Steel |
| Connection | Male Pipe Thread |
| Operating Pressure [Max] | 500 psi |
| Body Size | 1/4 in |
| Burst Pressure [Min] | 3380 psi |
| Connection Size | 1/8 |
| Component | Plug |
| Body Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| O.D. [Max] | 0.58 in, 14.7 mm |
| Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Length | 1.47 in, 37.3 mm |
| Thread | NPTF |
| Hose OD | N/A |
| Series | DQC J-Series |
| Connection Type | Male NPT |
| Hex Size | 1/2 in |
| Thread Size | 1/8 in |
| Interchange | Automotive Interchange |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |
-
Prop 65

