- 1/4 in Thread Size
- Male NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| O.D. [Max] | 0.65 in, 16.5 mm |
| Thread | NPTF |
| Pressure Rating | See Product Details |
| Thread Size | 1/4 in |
| Material | Steel |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Series | DQC J-Series |
| Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Interchange | Automotive Interchange |
| Length | 1.59 in, 40.4 mm |
| Hex Size | 9/16 in |
| Weight | 0.06 LB |

