Dixon Valve & Coupling
J2S2
Pneumatic Standard Steel DQC J-Series Automotive Barb Plug
Item #101978809
-
Prop 65
- 1/4 in Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Temperature Range [Min] | -40 °F |
| Hose OD | N/A |
| Series | DQC J-Series |
| Component | Plug |
| Connection Type | Hose Barb |
| Body Material | Steel |
| Length | 1.99 in, 50.5 mm |
| Operating Pressure [Max] | 500 psi |
| Connection | Hose Barb |
| Burst Pressure [Min] | 3380 psi |
| Size | 1/4 in |
| O.D. [Max] | 0.56 in, 14.2 mm |
| Interchange | Automotive Interchange |
| Body Size | 1/4 in |
| Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Connection Size | 1/4 |
| Weight | 0.04 LB |
-
Prop 65

