Skip to content Skip to navigation menu
Dixon Valve & CouplingJ300

J300

Brass 8 1/2 in Sash Chain
Item #103531649
  • Brass Material
  • 8 1/2 in Size
Dixon Valve & CouplingJ300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Material
  • 8 1/2 in Size
Material Brass
Size 8 1/2 in, 215 mm
Weight 0.046 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison