Dixon Valve & Coupling
J3B3
Pneumatic Standard Steel DQC J-Series Automotive Barb Plug
Item #101948193
-
Prop 65
- 3/8 in Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Temperature Range [Min] | -40 °F |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Operating Pressure [Max] | 500 psi |
| Body Material | Steel |
| Length | 2.21 in, 56.1 mm |
| Connection | Hose Barb |
| Material | Steel |
| Component | Plug |
| Hose OD | N/A |
| Series | DQC J-Series |
| O.D. [Max] | 0.75 in, 19.1 mm |
| Connection Size | 3/8 |
| Interchange | Automotive Interchange |
| Burst Pressure [Min] | 4000 psi |
| Connection Type | Push-On Barb |
| Size | 3/8 in |
| Body Size | 3/8 in |
| Weight | 0.08 LB |
-
Prop 65

